Shop All Automotive Fuses
Reliance
Automotive Fuse, 800A, 500V DC
Mfr # 64676-120BGX
Zoro # G610919898
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800A
- DC Voltage Rating 500V DC
- AC Voltage Rating 500V AC
- Body Style Blade
- Equivalent Brand and Series Bussmann FWH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance
- MFR # 64676-120BGX
- Zoro # G610919898
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 800A |
DC Voltage Rating | 500V DC |
AC Voltage Rating | 500V AC |
Body Style | Blade |
Equivalent Brand and Series | Bussmann FWH |
Equivalent Series | FWH |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-DN)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 3 Pole, 277/480V AC (EDB34040)
- MERSEN Semiconductor Fuse, A15QS Series, 200A, Fast-Acting, 150V AC, Bolt-On (A15QS200-4)
- GARDNER BENDER Bullet Splice Insul., M/F 22-18 AWG, PK10 (20-161PN)
- BLUE SEA SYSTEMS Blue Sea 5242 15A ATO/ATC Fuse (5242)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATC-25ID)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 25 PK (509110-025)
- BLUE SEA SYSTEMS Blue Sea Fuse Block Safety Sea/Amg (7721)
- BUYERS PRODUCTS On/Off/On Mini Round Rocker Switch Black (6391103)
- GROTE Switch, 6 Screw, Mom On/Off/Mom On, 20A (82-2110)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- Reliance Fuses