Releash

ReLeash Hands Free Dog Leash, 9-Foot Cord, Green


product price: $33.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ANTI-SLIP, COMFORTABLE & SECURE - ReLeash Suitable for Dogs Under 66lbs quick lock and unlock feature. Super comfortable grip for those who walk long with their dogs. Our Strong ReLeash can carry your dog up to 66 lbs. Anti-Slip Handle, for secure gripping. STRONG & DURABLE LEASH - Retractable dog auto stretch leash tape extends up to 9ft Cord, strong and durable, made for daily use; with a strong spring for smoothly retracting dog leash give their dog maximum freedom while under your control. EASY TO USE - It allows you to maintain comfortable distance no matter if you’re walking, jogging, running, or just playing outdoors. Tangle free and consistent retraction dog leash extender. Easy to use lock and stay button. AUTO-LOCK MECHANISM - An excellent auto-lock mechanism makes it a seamless transition from retractable freedom to your dog at heel. It recognizes sudden movement and restricts the leash, giving you more control in more situations. It's calibrated to not lock too soon or dangerously, but just when you want it to. ENJOY A SAFE WALK - Allowing your dog to roam freely while maintaining control. Durable Ribbon gives plenty of space for you and your dog to enjoy a safe walk. Easy-to-carry enables you to use it anywhere with dogs. HANDS-FREE - A comfortable, adjustable neoprene strap goes on your arm quickly and easily. This changes what you can do and where you can go with your pet. Jogging, hiking, holding hands, tying shoes, opening doors, answering cell phones, carrying bags and anything else that uses your hands are all possible and safe with ReLeash. The Strap works as a hand-held leash as well for more control. Secure ReLeash to something solid for a moment if needed. ENGINEERED TO WORK FLUIDLY - An intelligent auto-lock mechanism makes it a seamless transition from retractable freedom to your dog at heel. It recognizes sudden movement and restricts the leash, giving you more control in more situations. It's calibrated to not lock too soon or dangerously, but just when you want it to. BUILT STRONG - Every part on the ReLeash is built to resist daily use and abuse. The neoprene strap, the 3 meter skydiving cord, the impact-resistant ABS plastic housing, and the laser-cut steel locking mechanism have been tested aggressively. Big dogs, small dogs, high energy and docile dogs, even chewers, tuggers, and barkers weren't able to best the human on the other side of the ReLeash, or damage any of its parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.