Shop All Switch Accessories
Relay & Control
Relay & Control RCL-306 Wobble Head Coil Precision Oil Tight Limit Switch 4.10 in.
Mfr # RCL-306
Zoro # G104088871
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relay & Control
- MFR # RCL-306
- Zoro # G104088871
- Country of Origin China
- Category Switch Accessories
Description
Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Features- Wide choice of heads and actuators
- Captive cover screws
- Dustproof, Oil Tight, Water Resistant
- Silver & Gold alloy contacts, double contact design
- Stainless steel essentials
- Hi-Pot Voltage -2200VA & minute
- Insulation Resistance -100 MO on 500 VDC
- Max. Operating Freq.120 mech. Operations, minute. 30 elect. Operations, minute
- Color Finishtan: Tan
- Standard Size & Dimension: 1⁄2" Conduit Entry
- Height: 3.15
- Length: 1.55
- Width: 1.62
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Flex Input I/o Module (1794-IA8)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 70A, 250V AC, Indicating (TR70RID)
- IFM Wireable M12 connector (E18164)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, PushButton, Red (XALACS1)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, 2m Cable (XB5S2B2L2)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZC1)
- OMRON Roller Lever Arm, 4.84 In. Arm L (D4AC00)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL539)
- EATON Limit Switch Adapter, Metal (V1-2-M20-NA)
- FESTO Mounting Kit SMBR-25 (SMBR-25)
- HONEYWELL Pressure Switch Boot, 5000 Series, 150 psi (79380-00)
- Relay & Control Switches