Shop All Relay Sockets
Relay And Control
Relay Socket, 11 Pin Square, PK10
Mfr # RC-121
Zoro # G2031887
product price: $74.29
/pk 10, $7.43/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relay And Control
- MFR # RC-121
- Zoro # G2031887
- Country of Origin United States
- Category Relay Sockets
Details
Item - Relay | Relay Socket |
Item | Relay Socket,11 Pin Square,PK10 |
Description
Relay Socket,11 Pin Square,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lamp Module and Contact Block, 22mm, 1NO (30G151)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, plastic, green, 22mm, white marked START (ZBA333)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JLLS100)
- SCHNEIDER ELECTRIC Slim Interface Relay Socket, 6 A, 5 Pins (SSLZRA1)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E5)
- SIEMENS Relay Socket (3TX7144-4E7)
- FINDER PCB socket, for use with 46.61 relay, blue, 50PK (97.11)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 8 Pin (70-782D8-1A)
- SQUARE D Relay Socket, Square, 14 Pins, 10 A (8501NR45B)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX7144-1E2)
- Relay And Control Relay Sockets