Shop All Limit Switches
Relay And Control
Mini Limit Switch, 3.25", Wire Top
Mfr # RCM-405
Zoro # G0543361
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Location - Limit Switch Top
- Body Style - Limit Switch Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relay And Control
- MFR # RCM-405
- Zoro # G0543361
- UPC # 00650361321247
- Country of Origin Taiwan, Province of China
- Category Limit Switches
Details
Item | Limit Switch |
Actuator Location - Limit Switch | Top |
Body Style - Limit Switch | Miniature |
Description
Mini Limit Switch,3.25 In.,Wire Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206G)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Multi Color (CT-08-40-500-MIX)
- EATON BUSSMANN Semiconductor Fuse, FWH Series, 40A, Fast-Acting, 500V AC, Bolt-On (FWH-40B)
- BROAN Transformer, 16V, 10VA (C905)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-402)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-401)
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-400)
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-301)
- RELAY AND CONTROL Limit Switch, Plunger, Push Rod, 1NC/1NO, 5A @ 250V AC (RCM-408)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-305)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSK3K-8C)
- Relay And Control Limit Switches