Shop All Limit Switches
Relay And Control
Limit Switch, Push Roller, 1NC/1NO, 5A @ 250V AC
Mfr # RCM-406
Zoro # G0543212
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Push Roller
- Actuator Style - Limit Switch Push Roller
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 5A @ 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relay And Control
- MFR # RCM-406
- Zoro # G0543212
- Country of Origin Taiwan, Province of China
- Category Limit Switches
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Push Roller |
Actuator Style - Limit Switch | Push Roller |
Contact Form- Switches | 1NC/1NO |
Actuator Location - Limit Switch | Top |
AC Contact Rating - Limit Switch | 5A @ 250V |
Body Style - Limit Switch | Miniature |
Description
Mini Limit Switch,Vertical Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Black, 500 ft Length (22UL1007TPCBLA500)
- CAROL 18 AWG 15 Conductor Stranded Multi-Conductor Cable GY (C2423A)
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 2 Poles (XS-2C)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 12, Hinged (A16148CHFL)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Plastic Top (RCM-404)
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-301)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-305)
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-400)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-303)
- RELAY AND CONTROL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 10A @125V AC, Actuator Location: Top (RCL-306)
- CPI Water Proof Limit Switch, Plunger, Roller, 1NO, Not Rated AC, Actuator Location: Top (J4001-522)
- Relay And Control Switches