Shop All Limit Switches
Relay And Control
Limit Switch, Push Roller, 1NC/1NO, 10A @125V AC
Mfr # RCL-307
Zoro # G0543477
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Push Roller
- Actuator Style - Limit Switch Push Roller
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relay And Control
- MFR # RCL-307
- Zoro # G0543477
- Country of Origin Taiwan, Province of China
- Category Limit Switches
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Push Roller |
Actuator Style - Limit Switch | Push Roller |
Contact Form- Switches | 1NC/1NO |
Actuator Location - Limit Switch | Top |
AC Contact Rating - Limit Switch | 10A @125V |
Description
Precision Oil Tight Limit Switch,Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Legrand Traingle Metal Conduit Connector Box Ivory (B-17)
- ABB 5332, 1/2 INSUL. LIQ.TIGHT CONN STRAIGHT, PK 25 (5332)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61008SJ)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 1 Pole, 240/415V AC, C Curve (M9F22140)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-305)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-402)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-401)
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-400)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-302)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Plastic Top (RCM-404)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T930)
- Relay And Control Switches