Shop All Limit Switches
Relay And Control
Limit Switch, Plunger, Push Rod, 1NC/1NO, 10A @125V AC
Mfr # RCL-309
Zoro # G0543337
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Push Rod
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relay And Control
- MFR # RCL-309
- Zoro # G0543337
- UPC # 00650361321179
- Country of Origin Taiwan, Province of China
- Category Limit Switches
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Plunger |
Actuator Style - Limit Switch | Plunger, Push Rod |
Contact Form- Switches | 1NC/1NO |
Actuator Location - Limit Switch | Top |
AC Contact Rating - Limit Switch | 10A @125V |
Description
Prec Oil Tight Limit Switch,Ball Plunger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 9 Port (IFP29W)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK10 (FP301-1/8-6"-BLACK-10-10 PC PKS)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 15A, 250V AC (OT15)
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Plastic Top (RCM-404)
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-301)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-302)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-401)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Wire Top (RCM-405)
- RELAY AND CONTROL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 10A @125V AC, Actuator Location: Top (RCL-306)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54D)
- Relay And Control Limit Switches