Shop All Limit Switches
Relay And Control
Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side
Mfr # RCL-302
Zoro # G0543580
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Lever
- Actuator Style - Limit Switch Adjustable Lever, Roller
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relay And Control
- MFR # RCL-302
- Zoro # G0543580
- Country of Origin Taiwan, Province of China
- Category Limit Switches
Dimensions
Roller Width | 0.75 in |
Arm Length - Maximum | 4 in |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Lever |
Actuator Style - Limit Switch | Adjustable Lever, Roller |
Contact Form- Switches | 1NC/1NO |
Actuator Location - Limit Switch | Side |
AC Contact Rating - Limit Switch | 10A @125V |
Actuator Style | Roller Lever Plunger |
Differential Travel | 12 Degrees |
Pretravel | 15 Degrees to 20 Degrees |
Mounting Hole Horizontal Center to Center Distance | 30 mm |
Arm Adjustability | Adjustable |
Mounting Hole Vertical Center to Center Distance | 59 mm |
Operating Torque - Maximum | 3 in-lb |
Overtravel | 25 Degrees |
Total Travel | 43 Degrees |
Description
Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Green (WL-SW-025-50-GN)
- HONDA Gasket Carburetor (16221-Z5T-000)
- NCC .25-5SEC 120/240V-AC TIME DELAY RELAY (Q1T-00005-341)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-305)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-402)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-303)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Wire Top (RCM-405)
- RELAY AND CONTROL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 5A @ 250V AC, Actuator Location: Top (RCM-403)
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-400)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (3LS1)
- Relay And Control Limit Switches & Accessories