Shop All Push Button Control Stations
Relay And Control
Control Station, Open/Close/Stop
Mfr # PBS-601
Zoro # G0543492
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Surface
- AC Contact Rating 5 A @ 120 V
- Product Type Control Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relay And Control
- MFR # PBS-601
- Zoro # G0543492
- Country of Origin China
- Category Push Button Control Stations
Details
Item | Control Station |
Mounting Style | Surface |
AC Contact Rating | 5 A @ 120 V |
Product Type | Control Station |
Description
Control Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 150 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (150SV1A)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK350 (B2-350JR)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Blue, PVC Insulation (411020506)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- RELAY AND CONTROL Open/Close Control Station, Keyed Alike (1KX-KA)
- RELAY AND CONTROL Control Station, 1-Button, Metal, Nema 4 (1BX)
- RELAY AND CONTROL Control Station, Up/Down/Stop (PBS-602)
- RELAY AND CONTROL Keyswtch Open/Close with Stp, Keyed Alike (1KXS-KA)
- RELAY AND CONTROL Control Station, 1 Button, Momentary (PBS-1)
- RELAY AND CONTROL Control Station, Forward/Reverse/Stop (PBS-603)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- Relay And Control Switches