Shop All Push Button Control Stations
Relay And Control
Control Station, 2-Button, Metal, Nema 4
Mfr # 2BX
Zoro # G0543842
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- AC Contact Rating 6 A @ 125/250 V
- Product Type Control Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Relay And Control
- MFR # 2BX
- Zoro # G0543842
- Country of Origin China
- Category Push Button Control Stations
Details
Item | Control Station |
Mounting Style | Surface |
AC Contact Rating | 6 A @ 125/250 V |
Product Type | Control Station |
Description
Control Station
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (902C)
- CCI Cord Ext Otdr Lt 12/3X25Ft Yel (025878802)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 500ft, Gray (6103-45-00)
- RELAY AND CONTROL Control Station, Forward/Reverse/Stop (PBS-603)
- RELAY AND CONTROL Keyswtch Open/Close with Stp, Keyed Alike (1KXS-KA)
- RELAY AND CONTROL Surfce Mnt Cntrl Station, 3-Button, Nema 4 (3BXT)
- RELAY AND CONTROL Control Station, Open/Close/Stop (PBS-601)
- RELAY AND CONTROL Control Station, 2 Button, Momentary (PBS-2)
- RELAY AND CONTROL Open/Close Control Station, Keyed Alike (1KX-KA)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- Relay And Control Switches