Shop All Push Button Control Stations
Relay And Control
Control Station, 1 Button, Momentary
Mfr # PBS-1
Zoro # G0543809
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Product Type Control Station
- AC Contact Rating 5 A @ 120/240 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relay And Control
- MFR # PBS-1
- Zoro # G0543809
- Country of Origin China
- Category Push Button Control Stations
Details
Item | Control Station |
Mounting Style | Surface |
Product Type | Control Station |
AC Contact Rating | 5 A @ 120/240 V |
Description
Control Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO MFG INC RV Camco Mfg Inc Rv 15 Amp Male To 30 Amp Female Electrical Adapter 55223 (55223)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- NILFISK/ADVANCE Circuit Breaker, 25A, 250V AC (56509623)
- FLEX-STRUT Channel Nut, Short Spring, 5/16" (FS-5/16SS E/G)
- RELAY AND CONTROL Control Station, Open/Close/Stop (PBS-601)
- RELAY AND CONTROL Control Station, Forward/Reverse/Stop (PBS-603)
- RELAY AND CONTROL Control Station, 2 Button, Momentary (PBS-2)
- RELAY AND CONTROL Open/Close Control Station, Keyed Alike (1KX-KA)
- RELAY AND CONTROL Control Station, 1-Button, Metal, Nema 4 (1BX)
- RELAY AND CONTROL Control Station, Up/Down/Stop (PBS-602)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001SKY201)
- Relay And Control Push Buttons & Indicators