Shop All Definite Purpose Contactors
Relay And Control
120VAC Definite Purpose Contactor 3P 120A
Mfr # DPC-120A3P120
Zoro # G0542853
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Full Load Amps 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relay And Control
- MFR # DPC-120A3P120
- Zoro # G0542853
- Country of Origin China
- Category Definite Purpose Contactors
Details
Item | Definite Purpose Contactor |
Number of Poles | 3 |
Full Load Amps | 120 |
Coil Volts | 120VAC |
Description
Definit Purpose Contactor,120A,3P,120VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 72.8 cu in, Gang Box, 4 Gang, Steel, Rectangular (953)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12, 13, Screw On (B060404SC)
- WIEGMANN Fiberglass Enclosure, 24.05 in H, 20 in W, 9-1/4 in D, NEAM 4X; 12, Hinged (HW-N4X242008CHWW)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 40A (DPC-402120)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 40A (DPC-40A3P120)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-302120)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-30A2P120)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 30A (DPC-30A3P120)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140A)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V04)
- Relay And Control Definite Purpose Contactors