Shop All Definite Purpose Contactors
Relay And Control
120VAC Definite Purpose Contactor 2P 30A
Mfr # DPC-30A2P120
Zoro # G0542899
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30
- Number of Poles 2
- Coil Volts 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relay And Control
- MFR # DPC-30A2P120
- Zoro # G0542899
- Country of Origin China
- Category Definite Purpose Contactors
Details
Item | Definite Purpose Contactor |
Full Load Amps | 30 |
Number of Poles | 2 |
Coil Volts | 120VAC |
Description
Defn Purpose Contactor,30A,2-Pole,120VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW20W)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 80A, 250V AC, Non-Indicating (LLNRK 80)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- COXREELS 25 ft. 12 Power Cord Reel (PC10-2512-4)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-302120)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 40A (DPC-40A3P120)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 120A (DPC-120A3P120)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 40A (DPC-402120)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 30A (DPC-30A3P120)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 30A (42BF35AG)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 40A (8910DPA43V09)
- Relay And Control Definite Purpose Contactors