Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Relaxzen
Rocker Recliner, Gray Microfiber (Discontinued)
Mfr # 60-701504
Zoro # G3106719
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plush Microfiber
- Width 37.8"
- Length 65.7"
- Height 40.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relaxzen
- MFR # 60-701504
- Zoro # G3106719
- UPC # 046854206779
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 37.8" |
Length | 65.7" |
Height | 40.1" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Relaxzen Rocker Recliner |
Color | Gray |
Material | Plush Microfiber |
Description
Rocker Recliner, Gray Microfiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.