Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Relaxzen
Massage Rocker Recliner, USB, Camo (Discontinued)
Mfr # 60-7010CFM
Zoro # G3106667
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Material Plush Microfiber
- Width 36"
- Length 38-1/2"
- Height 39-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relaxzen
- MFR # 60-7010CFM
- Zoro # G3106667
- UPC # 046854206830
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 36" |
Length | 38-1/2" |
Height | 39-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rocker Recliner with Massage, Heat and Dual USB |
Color | Camouflage |
Material | Plush Microfiber |
Description
Massage Rocker Recliner,USB, Camo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.