Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Relaxzen
Massage Plush Mat with Heat, Motor, Gray (Discontinued)
Mfr # 60-2907P04X
Zoro # G7990626
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Material Plush, Foam
- Width 22.4"
- Length 66.9"
- Product Type Massage Plush Mat with Heat,Motor,Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relaxzen
- MFR # 60-2907P04X
- Zoro # G7990626
- UPC # 046854204041
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 22.4" |
Length | 66.9" |
Details
Item | Motor Massage Plush Mat with Heat |
Color | Gray |
Material | Plush, Foam |
Product Type | Massage Plush Mat with Heat,Motor,Gray |
Description
Massage Plush Mat with Heat,Motor,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.