Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Relaxzen
Massage Mat, Heat, Covr and Pillow, Leopard (Discontinued)
Mfr # 60-2908LP
Zoro # G7990739
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Leopard
- Material Polyester Fabric
- Width 22.8"
- Length 68-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relaxzen
- MFR # 60-2908LP
- Zoro # G7990739
- UPC # 046854205192
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 22.8" |
Length | 68-1/2" |
Details
Item | Motor Massage Mat with Pillow, Removable Cover |
Color | Leopard |
Material | Polyester Fabric |
Description
Massage Mat,Heat,Covr and Pillow,Leopard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.