Shop All Ottomans
This Product is Discontinued
Relaxzen
Heated Mssge Recliner w/Ottoman, 8 Motor, 35" x 40.6" (Discontinued)
Mfr # 60-079008
Zoro # G3463658
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Material Wood
- Overall Depth 35"
- Shape Swivel
- Overall Height 40.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 35" |
Overall Height | 40.6" |
Details
Promotion Restriction | Not eligible for promotion |
Frame Material | Wood |
Shape | Swivel |
Category Type | Recliner |
Item | Heated Mssge Recliner w/Ottoman,8 Motor |
Description
Heated Mssge Recliner w/Ottoman,8 Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.