Relax-R PORT300150UPH Leisure Accent Chair; Turquoise Blue
Mfr # PORT300150UPH
Zoro # G903917099
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Port Leisure Accent chair from our Relax-R Collection is about appearance and comfort. This accent chair will enhance a casual and professional atmosphere. The color palette allows for you to improve any room setting by adding a unique look. This accent chair will complement its surroundings as well as curve to any body type. Additional padding placed is a key component to a relaxed seating experience. The Port has durable tubular steel construction, 360-degree swivel, and 100% durable polyester covering. These features combined with its fashionable tailoring will ensure years of enjoyment. Relaxing at home or in your personal office, you will enjoy the Experience.
Features- Wing arms
- Leisure chair
- Padded seat
- 360 degree swivel
- Color: Turquoise Blue
- Material: Fabric
- Assembly Required: Yes
- Product Weight Limit : 220 lbs
- Back Width : 30 in.
- Back Height: 14.25 in.
- Batteries Required : No
- Seat Dimension: 17.72 x 15.75 x 21.65 in.
- Weight: 48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 Willamsport Spiral Finial in Knotty Pine (3010P)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130850-000035)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Gray Steel Laminate (MNRTPRLGS)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Alabaster, Vinyl (493P05)
- RELAX-R Relax-R HAMILTON054032PL Hamilton Recliner Ottoman with Pillow; Cobblestone Tan (HAMILTON054032PL)
- MYCO FURNITURE Brown Concord Power Chair (CN200-CP-BR)
- FLASH FURNITURE Camo Fabric Kids Recliner, 25" to 39" x 28" (BT-7950-KID-CAMO-GG)
- FLASH FURNITURE Palimino LeatherSoft Recliner & Ottoman (BT-7862-PALIMINO-GG)
- DREAMSEAT Stealth Power Plus Recliner with Minnesota Vikings Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20097)
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Black (BT-70597-SOF-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" Height, Plush Arms, Black LeatherSoft (BT-70222-BK-FLAIR-GG)
- Relax-R Recliners