Shop All Ottomans
Relax-R
Relax-R LINDLEY780515 Lindley Recliner & Ottoman; Charcoal Grey
Mfr # LINDLEY780515
Zoro # G803895794
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
There is no better way to enjoy some downtime than in your favorite Orleans recliner. This recliner from our Relax-R Collection is sure to be a crowd pleaser. Crafted with solid hardwood frames, this classic design is as sleek as it is affordable. Each model has heavy tubular steel construction providing durability. It also features a 360-degree swivel and independent reclining functions to adjust to your personal comfort. With Memory foam seating, this therapeutic design will be a relaxing retreat whether it is placed in your office or in your home.
Features- Adjustable recline
- Manual recliner
- Durable breathable air leather cover
- 360 degree swivel
- Color: Charcoal Grey
- Seating Type: Recliner
- Material: Leather
- Assembly Required: Yes
- Product Weight Limit : 280 lbs
- Back Width : 21 in.
- Back Height: 25 in.
- Recline: 12 in.
- Batteries Required : No
- Seat Dimension: 19.69 x 20.87 x 20.47 in.
- Ottoman Dimensions: 19.63 x 19.29 x 17.72 in.
- Dimension: 43.7 x 32.68 x 32.68 in.
- Weight: 67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 27.5" W 55" H, Padded T-Bar (HITS5.A.H.M.CU10.T.SB)
- REGENCY Desk Chair, Fabric, 18" Height, Fixed Arms, Silver, Black (2309BK4PK)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2302)
- VERSARE Hush Panel Electric Post Kit (1855106)
- BAXTON STUDIO Kaylee Teal Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9936)
- BAXTON STUDIO Brighton Beige Linen Modern Tufted Ottoman (87-4393)
- MANHATTAN COMFORT Diamond Swivel Ottoman in Blue and Polished Chrome (OT002-BL)
- BAXTON STUDIO Sasha Grey Velvet Upholstered Gold Finished Round Cocktail Ottoman (163-10569)
- DUOBED 24" x 36" Storage Ottoman, Ocean Blue (MSOS-AZ)
- BAXTON STUDIO Gallo Dark Brown Leather Storage Ottoman (39-3300)
- CONVENIENCE CONCEPTS Comfort Round Accent Storage Ottoman in Blue (HI622711)
- Relax-R Ottomans