Shop All Bathroom Cleaners
This Product is Discontinued
Rejuvenate
Tile Grout Cleaner, 32ozSpray Bottle, PK12 (Discontinued)
Mfr # RJ32BC
Zoro # G9685135
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Tile and Grout Cleaner
- Container Type Trigger Spray Bottle
- Fragrance Unscented
- Cleaner Form Liquid
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # RJ32BC
- Zoro # G9685135
- UPC # 678408053654
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Container Size | 32 oz |
Details
Cleaner Chemical Product Grouping | Tile and Grout Cleaner |
Container Type | Trigger Spray Bottle |
Item | Bio-Enzymatic Tile and Grout Cleaner |
Fragrance | Unscented |
Cleaner Form | Liquid |
Primary Chemical | None |
Item - Bathroom Cleaners | Tile and Grout Cleaner |
Cleaner Container Type | Trigger Spray Bottle |
Color | Clear |
Recommended Dilution | Ready to Use |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
VOC Content | 0% |
Green Environmental Attribute | Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866 |
Net Weight | 2.1 lb |
Product Series | Rejuvenate |
Nonflammable | Yes |
Properties | No Rinse Required, Nonflammable |
Rinse Required | No |
Surfaces for Use On | Hard Nonporous Surfaces |
NSF Rating | Not Rated |
Description
Tile and Grout Cleaner, Bio-Enzymatic Tile and Grout Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Trigger Spray Bottle, Container Size 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series Rejuvenate, VOC Content 0 Percent, Nonflammable Yes, NSF Rating Not Rated, Rinse Required No, Net Weight 2.1 lb, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.