Shop All Tile & Grout Cleaner
This Product is Discontinued
Rejuvenate
Tile and Grout Cleaner, 24 oz., PK12 (Discontinued)
Mfr # RJ24BC
Zoro # G5155972
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Trigger Spray Bottle
- Fragrance Unscented
- Cleaner Container Type Trigger Spray Bottle
- Net Weight 24 oz.
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # RJ24BC
- Zoro # G5155972
- UPC # 678408054279
- Country of Origin Unknown
- Category Tile & Grout Cleaner
Dimensions
Size | 24 oz. |
Cleaner Container Size | 24 oz |
Degreaser Container Size | 24 oz. |
Details
Item | Tile and Grout Cleaner |
Container Type | Trigger Spray Bottle |
Fragrance | Unscented |
Cleaner Container Type | Trigger Spray Bottle |
Net Weight | 24 oz. |
Cleaner Form | Liquid |
Primary Chemical | None |
Includes Chemical | None |
Color | Clear |
Standards | Greenguard Gold Certified |
Item - Bathroom Cleaners | Tile and Grout Cleaner |
Cleaner Chemical Product Grouping | Bathroom Cleaners |
Recommended Dilution | Ready to Use |
Description
Bathroom Cleaners, Tile and Grout Cleaner, Primary Chemical None, Container Type Trigger Spray Bottle, Fragrance Unscented, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Greenguard Gold Certified, Net Weight 24 oz., Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.