Shop All Dusters
This Product is Discontinued
Rejuvenate
Synthetic Microfiber Microfiber Applicator Mitt, Blue (Discontinued)
Mfr # RJMIT2PKG
Zoro # G5156435
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Material Microfiber
- Handle Material None
- Length 4 1/2 in
- Material Synthetic Microfiber
- For Use With 43Y671, 43Y672, 43Y682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rejuvenate
- MFR # RJMIT2PKG
- Zoro # G5156435
- UPC # 678408054170
- Country of Origin China
- Category Dusters
Dimensions
Length | 4 1/2 in |
Head Length | 4-1/2" |
Details
Item | Applicator Mitt |
Head Material | Microfiber |
Handle Material | None |
Material | Synthetic Microfiber |
For Use With | 43Y671, 43Y672, 43Y682 |
Features | Traps Dirt |
Launderable | Yes |
Color | Blue |
Includes | (1) Mitt |
Disposable | No |
Color Coding System | No |
Description
Applicator Mitt, Disposable No, Head Length 4-1/2 In., Head Material Microfiber, Features Traps Dirt, Color Coding System No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.