Shop All Floor Cleaners and Maintainers
Rejuvenate
Shine Refresher, Clear, 32 oz
Mfr # HG-R85001
Zoro # G404104530
original price:
$11.99
13% off
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Fragrance Odor-Free
- Container Type Bottle
- Recommended Dilution Ready To Use
- Nonflammable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rejuvenate
- MFR # HG-R85001
- Zoro # G404104530
- UPC # 678408550016
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 32 oz |
Details
Item | Floor Refresher |
Color | Clear |
Fragrance | Odor-Free |
Container Type | Bottle |
Recommended Dilution | Ready To Use |
Nonflammable | Yes |
Maximum Coverage Area | 650 sq ft |
Maximum RTU Yield per Container | 32 oz |
Minimum Drying Time | 10 min |
Properties | Biodegradable, No Rinse Required, Nonflammable |
For Floor Type | Ceramic, Wood, Laminate, Linoleum, Terrazzo, Vinyl |
Rinse Required | No |
Biodegradable | Yes |
pH Value | Neutral |
NSF Rating | Not Rated |
Flash Point | 200 Degrees F |
pH Level | 7 |
Low Foaming | No |
Cleaner Form | Liquid |
Maximum Drying Time | 10 min |
Standards | Safe For Pets and Kids |
Description
Floor Refresher, Cleaner Form Liquid, Container Size 32 oz, Container Type Bottle, For Floor Type Ceramic, Wood, Laminate, Linoleum, Terrazzo, Vinyl, Maximum Drying Time 10 min, Minimum Drying Time 10 min, pH Level 7, pH Value Neutral, Properties Biodegradable, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Ready To Use, Standards Safe For Pets and Kids, Color Clear, Flash Point 200 Degrees F, Fragrance Odor-Free, Maximum Coverage Area 650 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 6-In-1 Copper Tube Cleaner (4506)
- GOFER PARTS Replacment Actuator For Nobles/Tennant 9005784, Nobles/Tennant 1050461, Nobles/Tennant 397721 (GLA036001)
- BLAZE 8 Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Violet, 4 PK (NL220-G4)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Polypropylene (29621)
- REJUVENATE Rejuvenate RJFC128 128 oz Floor Cleaner for Multisurface - pack of 2 (1547959)
- REJUVENATE 32oz Wd Floor Cleaner (RJFC32PRO)
- REJUVENATE Fresh Scent Floor Cleaner Refill Liquid 1 gal (RJFC128)
- REJUVENATE All Floors Cleaner, Clear, 32 oz (RJFC32RTU)
- REJUVENATE No Scent Stone and Tile and Laminate Cleaner 32 oz Liquid (RJ32STLFC6)
- REJUVENATE Professional Hardwood Floor Restorer (HG-R55048)
- BONA Pro Series Hardwood Floor Cleaner Concentrate, 1 gal Bottle (WM700018176)
- Rejuvenate Floor Cleaners and Maintainers