Shop All Floor Cleaners and Maintainers
Rejuvenate
Shine Refresher, Clear, 1 gal
Mfr # HG-R55033
Zoro # G904104450
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Fragrance Unscented
- Container Type Bottle
- Recommended Dilution Ready To Use
- pH Level 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # HG-R55033
- Zoro # G904104450
- UPC # 678408550337
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 1 gal |
Details
Item | Floor Refresher |
Color | Clear |
Fragrance | Unscented |
Container Type | Bottle |
Recommended Dilution | Ready To Use |
pH Level | 9 |
Nonflammable | Yes |
VOC Content | 0% |
For Floor Type | Ceramic, Wood, Laminate, Linoleum, Terrazzo, Vinyl |
pH Value | Neutral |
Standards | CARB Compliant |
Maximum RTU Yield per Container | 128 oz |
Minimum Coverage Area | 2,000 sq ft |
Rinse Required | No |
Low Foaming | No |
Properties | Biodegradable, No Rinse Required, Nonflammable |
Biodegradable | Yes |
Cleaner Form | Liquid |
Maximum Coverage Area | 3,000 sq ft |
Description
Floor Refresher, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, For Floor Type Ceramic, Wood, Laminate, Linoleum, Terrazzo, Vinyl, pH Level 9, pH Value Neutral, Properties Biodegradable, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Ready To Use, Standards CARB Compliant, Color Clear, Fragrance Unscented, Maximum Coverage Area 3,000 sq ft, Maximum RTU Yield per Container 128 oz, Minimum Coverage Area 2,000 sq ft, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Body & Hair Care, Peach, 1 L Refill Cartridge, PK8 (04029)
- TENNANT Vacuum Brush Roller (9007779)
- BOARDWALK Retractable Feather Duster, Black Plastic Handle Extends 9" to 14" (BWK914FD)
- EXAIR Reversible Drum Vac System, 30 gal., 1-1/2" Hose Dia., 19 scfm (6196-30)
- REJUVENATE 32 Oz. All Floors Restorer (HG-R05320)
- REJUVENATE Orange Scent Antibacterial Floor Cleaner Liquid 32 oz (RJ32ABFC)
- REJUVENATE No Scent Luxury Vinyl Floor Cleaner Liquid 32 oz (RJ32LVFC)
- REJUVENATE Gloss All Floors Restorer Liquid 32 oz (RJ32F12)
- REJUVENATE All Floors Restorer, Clear, 32 oz (RJ32F)
- REJUVENATE All Floors Cleaner, Clear, 1 gal (RJFC128)
- TRUFILL Heavy Duty Neutral Floor Cleaner Concentrate 2 Liter Cartridge (684502)
- Rejuvenate Floor Cleaners and Maintainers