Shop All Mops
Rejuvenate
Rejuvenate 1895218 9 x 3.8 in. Microfiber Mop Pad
Mfr # 1895218
Zoro # G303933804
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # 1895218
- Zoro # G303933804
- UPC # 678408057003
- Country of Origin Unknown
- Category Mops
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Width: 9 in.
- Length: 3.8 in.
- Mop Material: Microfiber
- Type: Mop Pad
- Weight: 1.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X50, Light Absorbency, Pop Up Box, Hydroknit, 8 1/4 in x 16 3/4 in, 176 Sheets, 10 Pack (83550)
- SPARTAN CHEMICAL CO SparClean Sure Step 1 Gallon Clean Scent Enzyme Floor Cleaner (765904)
- SAN JAMAR Dispenser, C-Fold, Towel, Black Pearl (SAN T1755TBK)
- LUNDMARK Flr Wax Allwx32Oz Lndmrk (3201F32-6)
- REJUVENATE 16 in. W Flat Mop Kit (RJOPPMOP)
- REJUVENATE Spray Mop Click N Clean (RJCLICKMOP1)
- NEXSTEP COMMERCIAL PRODUCTS Large End Wet Mop (97113)
- RUBBERMAID COMMERCIAL 19.5 in L Blend Mop Head, Green, Blended, PK6 (1924815CT)
- BOARDWALK Looped-End Wet Mop, White, Cotton, PK12 (BWK424CCT)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton, PK6 (FGD15306WH00)
- O-CEDAR Ocedar 149334 Microfiber Deck Mop Refill (1453307)
- Rejuvenate Floor Mops, Buckets & Wringers