Shop All Multi-Purpose Wipes
Rejuvenate
Rejuvenate 1006310 8 x 7 in. Plant-Based Pulp Floor & Furniture Cleaning Wipes - Pack of 30
Mfr # 1006310
Zoro # G704109174
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # 1006310
- Zoro # G704109174
- UPC # 678408001563
- Country of Origin Unknown
- Category Multi-Purpose Wipes
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- 8 x 7 in. Plant-Based Pulp Floor and Furniture Cleaning Wipes
- Pack of 30
- Country of Origin: United States
- Material: Plant-Based Pulp
- Product Type: Floor & Furniture Cleaning Wipes
- Cloth Width: 8 in.
- Cloth Length: 7 in.
- Scent: Fresh
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK UPRIGHT VCM 120V 52.44in. (ZU701)
- EXAIR High Lift Chip Trapper System, 55 gal., 1-1/2" Hose Dia., Reusable (6190)
- PREMIER 3X7 Row Zpro Wire Brsh Nylon Ar10203 (10203)
- COMET Deep Cleaner for Restrooms 4.5 Liter (86678)
- REJUVENATE CLEANING WIPES FRSH 30PK (RJFCWIPES30)
- JONES STEPHENS Wypall Waterless Hand Wipes (B05012)
- PIG PIG PR35 Maintenance Wipers 900 wipers/case, 150 wipers/box, 6 boxes/case 17" L x 9" W, 900PK (WIP216)
- TORK Tork Industrial Paper Wiper Blue, Handy Box W7 4-Ply, 1 x 180 Feet, 13247501 (13247501)
- WORKWIPES Series 70 Wipers 950 wipers/roll 12" L x 12" W, 950PK (WIP771)
- 2XL Disinfecting Wipes, Clear, 4 PK (2XL355)
- CLOROX Disinfecting Wipes, White, Canister, 95 Wipes, 9 in x 6 3/4 in, Cherry Almond, 6 PK (30824)
- Rejuvenate Multi-Purpose Wipes