Shop All Multi-Purpose Wipes
Rejuvenate
Rejuvenate 1006309 8 x 7 in. Plant-Based Pulp Floor & Furniture Cleaning Wipes - Pack of 30
Mfr # 1006309
Zoro # G304109253
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # 1006309
- Zoro # G304109253
- UPC # 678408001594
- Country of Origin Unknown
- Category Multi-Purpose Wipes
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- 8 x 7 in. Plant-Based Pulp Floor and Furniture Cleaning Wipes
- Pack of 30
- Country of Origin: United States
- Material: Plant-Based Pulp
- Product Type: Floor & Furniture Cleaning Wipes
- Cloth Width: 8 in.
- Cloth Length: 7 in.
- Scent: Lemon
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIZMO Steam; Spray & Dry Iron (GI431886)
- BOARDWALK Cleaning Brushes, 3 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4208)
- HCS Hand and Body Wipes, White, Soft Pack, Spunlace Blend, 64 Wipes, 9 in x 13 in, Fragrance Free (HCS0020)
- 3M Reusable Pouches, 1 Gal, For 6XU16, PK5 (55440)
- REJUVENATE CLEANING WIPES FRSH 30PK (RJFCWIPES30)
- REJUVENATE Rejuvenate 1006310 8 x 7 in. Plant-Based Pulp Floor & Furniture Cleaning Wipes - Pack of 30 (1006310)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 150 Wipes, 9 in x 9 in (PWAP09.24)
- BRAWNY H700 Disposable Cleaning Towels, White, Box, Pulp Fiber, 9.10" x 16.50", 5 PK (GPC25070CT)
- HIGH-TECH CONVERSIONS Free-Sat Ultimate, 99 Pt Ipa Sat P, PK12, 12 PK (FS-ULT70-99.99)
- KIMBERLY-CLARK PROFESSIONAL General Clean X50 Cleaning Cloths, Strong for Extended Use, Jumbo Roll, White, 1,100 Sheets / Roll (35015)
- CORETEX IvyX Skin Cleanser, Towelettes, PK50, Towelettes, 50 Wipes, 50 PK (84661)
- Rejuvenate Multi-Purpose Wipes