Shop All Permanent Markers
Rejuvenate
Rejuvenate 1005751 Exact Match Gray & White Wood Furniture & Floor Repair Markers - Pack of 6
Mfr # 1005751
Zoro # G404109184
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rejuvenate
- MFR # 1005751
- Zoro # G404109184
- UPC # 678408001433
- Country of Origin Unknown
- Category Permanent Markers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Exact Match Gray and White Wood Furniture and Floor Repair Markers
- Pack of 6
- Color: Gray/White
- Product Type: Wood Furniture & Floor Repair Markers
- Container Size: 6 pk
- Sandable: Yes
- Indoor or Outdoor: Indoor
- Dry Time: 0 hr.
- Paintable: No
- Shrink Resistant: No
- Weight: 2.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Addendum Stickers (Adhesive) Plain Stock, 3 1/8" X 11" 4 Sided Seal Pk (8300-3)
- KLEIN TOOLS PowerLine™ Mobile Phone Holder, Black Nylon, Large (5715)
- POPULAR PLAYTHINGS Bingo Game Set (514)
- MELISSA & DOUG Fishing Magnetic Puzzle Game (3778)
- REJUVENATE Gray/White Wood Furniture & Floor Repair Markers 6 pk, 6PK (RJ6WGWM)
- REJUVENATE Assorted Medium Tip Wood and Furniture Repair Markers 6 pk (RJ6WM6CT)
- BIC ReVolution Permanent Markers, Fine Bullet Tip, Assorted Colors, 12PK (PMER12AST)
- SP SCIENCEWARE Black Permanent Marker, Bullet Tip, 3 PK (F13374-0000)
- SHARPIE Black Markers, 12 PK (38201)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Metallic Silver (63614)
- MR. HOBBY Marker Basic Set, 6PK (GUZGMS105)
- Rejuvenate Permanent Markers