Shop All Industrial Markers
Rejuvenate
Paint Marker, Medium Tip, Cherry, Espresso, Mahogany, Maple, Oak, Walnut Color Family, Paint, 6 PK
Mfr # RJ6WM
Zoro # G3702148
product price: $8.49
/pk 6, $1.42/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 1 min.
- Features Make Scratches Disappear
- Marker Type Permanent
- NSF Certified No
- Tip Material Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # RJ6WM
- Zoro # G3702148
- UPC # 678408053418
- Country of Origin China
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Surfaces Wood, Dry Time 1 min., GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Marking Tip Shape Chisel, Paint Marker Format Marker, Pigment Base Type Solvent, Pigment Color Brown, Pigment Material Paint, Pigment Permanence Permanent, Product Type Liquid Paint Marker, Specialty Environment or Surface Conditions General Purpose, Tip Material Fiber, Tip Size Medium, Tip Size Group Medium, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Top Tab File Folder, 1/3, Third, PK100 (UNV12123)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Black PK (PAP2124509)
- PARTNERS BRAND Extended Core Cast Stretch Film, 70 Gauge, 30" x 1,000', Clear, 4/Case (SF307)
- AVERY Round Ring View Binder, 1.5", White (05726)
- SABER PAINT RT Retractable Paint Marker, General Purpose, Red, PK6 (59136)
- CAR DEALER DEPOT Solid Paint Markers: Orange (955-OR)
- DYKEM Tube Marker, Medium Tip, Pink Color Family, Ink (83420)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97010)
- U-MARK A20 Paint Marker w/ Reversible Tip LIGHT BLUE (10713)
- SHARPIE Oil Based Paint Marker, 5 PK (1770458)
- U-MARK A20 Paint Marker Black Rev tip 12/bx (10701)
- Rejuvenate Industrial Markers