Shop All Automotive Interior Protectant
This Product is Discontinued
Rejuvenate
Leather/Vinyl Cleaner, 24 oz., PK12 (Discontinued)
Mfr # RJ24CL
Zoro # G5154466
Free Shipping & Returns
This Product is Discontinued
Key Features
- Appearance Liquid
- Container Type Bottle
- For Use With Leather Coat Cleaner, Leather Purse Cleaner, Leather Shoe Cleaner and Leather Couch Cleaner
- Removes Dirt, Grime
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rejuvenate
- MFR # RJ24CL
- Zoro # G5154466
- UPC # 678408054187
- Country of Origin Unknown
- Category Automotive Interior Protectant
Dimensions
Container Size | 24 oz |
Details
Item | Leather/Vinyl Cleaner |
Appearance | Liquid |
Container Type | Bottle |
For Use With | Leather Coat Cleaner, Leather Purse Cleaner, Leather Shoe Cleaner and Leather Couch Cleaner |
Removes | Dirt, Grime |
Color | Amber |
Type | Spray Bottle |
Description
Leather/Vinyl Cleaner, Container Type Bottle, Container Size 24 oz, Color Amber, Removes Dirt, Grime, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.