Shop All Specialty Cleaners
Rejuvenate
Leather and Vinyl Conditioner, Spray, 16oz
Mfr # RJ16CD
Zoro # G304846738
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Container Type Spray Bottle
- Color Clear
- Container Size 16 fl oz
- Standards VOC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # RJ16CD
- Zoro # G304846738
- UPC # 678408053265
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Item | Leather and Vinyl Conditioner |
Container Type | Spray Bottle |
Color | Clear |
Standards | VOC Compliant |
Type | Spray Bottle |
For Use With | Faux Leather, Leather, Vinyl |
Contains | Glycerin, Mineral Seal Oil, Peg (75) Lanolin, Polyoxyethylene (90) Sorbitan Monolaurate, Water |
Base Type | Water |
Appearance | Liquid |
VOC Content | 0 % |
Butyl-Free | Butyl-Free |
Cleaner Type | Leather & Vinyl Vehicle Cleaners |
Use Location | Interior |
VOC Content Weight Percentage | 0 % |
Compatible Surface Material | Leather, Vinyl |
Series | Leather & Vinyl Cleaner |
Biodegradable | Not Biodegradable |
Product Form | Liquid |
Description
Leather and Vinyl Conditioner, Cleaner Type Leather & Vinyl Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Spray Bottle, Container Size 16 fl oz, Use Location Interior, Compatible Surface Material Leather, Vinyl, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Leather & Vinyl Cleaner, Sheet Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVG6)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Black (10119)
- GUARDAIR Guardair Inlet Elbow For 30 & 55 Gallon Pneumatic Vacuums (N700)
- REJUVENATE 128 Oz. All Floors Cleaner (HG-R55034)
- REJUVENATE Leather and Vinyl Cleaner, 24 fl oz (RJ24CL)
- REJUVENATE Lemon Scent Cabinet and Wood Cleaner 32 oz Liquid (RJ32CC)
- REJUVENATE 32 Oz. All Floors Cleaner (HG-R65020)
- REJUVENATE RJ6DPieces-LEMON Disposer Pipe Cleaner 6P (RJ6DPC-LEMON)
- SCREEN MAGIC Silk Plant Magic 32 oz (SPM32TC)
- ZEP Deo 3, Industrial Deodorant, 5 gal. (177935)
- Rejuvenate Specialty Cleaners