Shop All Specialty Cleaners
Rejuvenate
Leather and Vinyl Cleaner, 24 fl oz
Mfr # RJ24CL
Zoro # G204846739
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 oz
- Container Type Spray Bottle
- Contains Sodium Metasilicate Pentahydrate, Tetrasodium Pyrophosphate, Water
- Appearance Liquid
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # RJ24CL
- Zoro # G204846739
- UPC # 678408053258
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 24 oz |
Container Size | 24 fl oz |
Details
Item | Leather and Vinyl Cleaner |
Container Type | Spray Bottle |
Contains | Sodium Metasilicate Pentahydrate, Tetrasodium Pyrophosphate, Water |
Appearance | Liquid |
Color | Amber |
Type | Spray Bottle |
VOC Content | 0 % |
Removes | Body Oils, Dirt, Grime, Hair Products, Lotions, Sweat |
For Use With | Leather, Vinyl |
Base Type | Water |
Standards | VOC Compliant |
Biodegradable | Not Biodegradable |
Compatible Surface Material | Leather, Vinyl |
Butyl-Free | Butyl-Free |
Product Form | Liquid |
Series | Leather & Vinyl Conditioner |
VOC Content Weight Percentage | 0 % |
Use Location | Interior |
Cleaner Type | Leather & Vinyl Vehicle Cleaners |
Description
Leather and Vinyl Cleaner, Cleaner Type Leather & Vinyl Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Spray Bottle, Container Size 24 fl oz, Use Location Interior, Compatible Surface Material Leather, Vinyl, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Amber, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Removes Body Oils, Dirt, Grime, Hair Products, Lotions, Sweat, Number of Sheets Not Applicable, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Brooms And Sweeper, Woodgrain, 60" L Handle (GJO60467)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Fiberglass (29362)
- VIKAN 5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Blue, polypropylene (56923)
- TOUGH GUY 54" Side Gate Wet Mop Handle, Natural, Wood (1TYY8)
- REJUVENATE 128 Oz. All Floors Cleaner (HG-R55034)
- REJUVENATE Leather and Vinyl Conditioner, Spray, 16oz (RJ16CD)
- REJUVENATE Lemon Scent Cabinet and Wood Cleaner 32 oz Liquid (RJ32CC)
- REJUVENATE 32 Oz. All Floors Cleaner (HG-R65020)
- REJUVENATE RJ6DPieces-LEMON Disposer Pipe Cleaner 6P (RJ6DPC-LEMON)
- GLISTEN Dishwasher Detergent Booster and Freshener (DM0628N)
- ENERGIZER Lexol Step 2 Leather Conditioner 16.9 oz Liquid (LXBCD16)
- Rejuvenate Specialty Cleaners