Shop All Furniture Repair
This Product is Discontinued
Rejuvenate
Grout Pen, White, PK12 (Discontinued)
Mfr # RJ2GMW (WHITE)
Zoro # G5156051
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Tip Style Medium
- Dry Time 1 min
- Marking Tool Tip Size Group Medium
- Tip Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # RJ2GMW (WHITE)
- Zoro # G5156051
- UPC # 678408054293
- Country of Origin Korea, Republic of
- Category Furniture Repair
Dimensions
Marking Tool Tip Size Group | Medium |
Tip Size | 1/8 in |
Details
Item | Grout Pen |
Color | White |
Tip Style | Medium |
Dry Time | 1 min |
Min. Temp. | -50 Degrees F |
Marking Tool Product Group | Grout Markers |
Marking Tool Tip Shape | Bullet |
Includes | 2 Pens |
Features | Antibacterial, Non Toxic, Low Odor, Reversible Nib |
Max. Temp. | 150 Degrees F |
Marking Tool Surface Material | Grout |
Temp. Range | -50 to 150 Degrees F |
Description
Grout Markers, Grout Marker, White, Marking Tool Tip Size Group Medium, Features Antibacterial, Low Odor, Non Toxic, Reversible Nib, Marking Tool Surface Material Grout, Marking Tool Tip Shape Bullet, Min. Temp. -50 Degrees F, Max. Temp. 150 Degrees F, Dry Time 1 min, Tip Size 1/8 in, Includes 2 Pens, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.