Rejuvenate

Floor Restorer, Liquid, 128 oz., PK2 (Discontinued)


Free Shipping & Returns

Key Features

  • Form Liquid
  • Size 128 oz
  • Color Clear
  • Fragrance Unscented
  • Container Type Bottle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 128 oz

Description

Floor Restorer, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, For Floor Type Ceramic, Laminate, Linoleum, Terrazzo, Vinyl, Wood, Minimum Drying Time 45 min, pH Level 9, pH Value Neutral, Properties Biodegradable, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards CARB Compliant, Color Clear, Flash Point None to Boiling, Fragrance Unscented, Maximum Coverage Area 3,000 sq ft, Maximum RTU Yield per Container 128 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.