Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Rejuvenate
Floor Restorer, 32 oz., Odorless, PK6 (Discontinued)
Mfr # RJ32PROFG
Zoro # G5155927
Free Shipping & Returns
This Product is Discontinued
Key Features
- Form Liquid
- Size 32 oz
- Color White
- Fragrance Unscented
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rejuvenate
- MFR # RJ32PROFG
- Zoro # G5155927
- UPC # 678408054118
- Country of Origin Unknown
- Category Floor Cleaners and Maintainers
Dimensions
Size | 32 oz |
Details
Item | Floor Restorer |
Form | Liquid |
Color | White |
Fragrance | Unscented |
Container Type | Bottle |
Coverage per Gallon | 650 sq ft |
Recommended Dilution | Ready to Use |
RTU Yield per Container | 32 oz |
Flash Point | 200 Degrees F |
pH Range | 8 to 9 |
Cleaner Form | Liquid |
Rinse Required | No |
For Floor Type | Wood |
Minimum Drying Time | 45 min |
Maximum RTU Yield per Container | 32 oz |
pH Level | 9 |
Low Foaming | No |
Biodegradable | Yes |
Nonflammable | Yes |
Maximum Drying Time | 45 min |
pH Value | Neutral |
Properties | Biodegradable, No Rinse Required, Nonflammable |
Maximum Coverage Area | 525 sq ft |
Description
Floor Restorer, Cleaner Form Liquid, Container Size 32 oz, Container Type Bottle, For Floor Type Wood, Maximum Drying Time 45 min, Minimum Drying Time 45 min, pH Level 9, pH Value Neutral, Properties Biodegradable, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Color White, Flash Point 200 Degrees F, Fragrance Unscented, Maximum Coverage Area 525 sq ft, Maximum RTU Yield per Container 32 oz, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.