Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Rejuvenate
Floor Restorer, 32 oz., Odorless, PK12 (Discontinued)
Mfr # RJRF32RTU
Zoro # G5155902
Free Shipping & Returns
This Product is Discontinued
Key Features
- Form Liquid
- Size 32 oz
- Color Clear
- Fragrance Unscented
- Container Type Trigger Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rejuvenate
- MFR # RJRF32RTU
- Zoro # G5155902
- UPC # 678408054064
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 32 oz |
Details
Item | Floor Restorer |
Form | Liquid |
Color | Clear |
Fragrance | Unscented |
Container Type | Trigger Spray Bottle |
Coverage per Gallon | 650 sq ft |
Recommended Dilution | Ready to Use |
RTU Yield per Container | 32 oz |
Flash Point | 200 Degrees F |
Cleaner Form | Liquid |
Primary Chemical | None |
Nonflammable | Yes |
Low Foaming | No |
Rinse Required | No |
pH Value | Neutral |
Maximum Drying Time | 10 min |
Minimum Drying Time | 10 min |
Maximum RTU Yield per Container | 32 oz |
pH Level | 7 |
Maximum Coverage Area | 650 sq ft |
For Floor Type | Ceramic, Laminate, Linoleum, Terrazzo, Vinyl, Wood |
Properties | Biodegradable, No Rinse Required, Nonflammable |
Biodegradable | Yes |
Description
Floor Restorer, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, For Floor Type Ceramic, Laminate, Linoleum, Terrazzo, Vinyl, Wood, Maximum Drying Time 10 min, Minimum Drying Time 10 min, pH Level 7, pH Value Neutral, Properties Biodegradable, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Color Clear, Flash Point 200 Degrees F, Fragrance Odor-Free, Maximum Coverage Area 650 sq ft, Maximum RTU Yield per Container 32 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.