Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Rejuvenate
Floor Cleaner, 32 oz., Lemon, PK12 (Discontinued)
Mfr # RJFC32RTU
Zoro # G5155884
Free Shipping & Returns
This Product is Discontinued
Key Features
- Form Liquid
- Size 32 oz
- Color Clear
- Fragrance Lemon
- Container Type Trigger Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # RJFC32RTU
- Zoro # G5155884
- UPC # 678408054026
- Country of Origin Unknown
- Category Floor Cleaners and Maintainers
Dimensions
Size | 32 oz |
Details
Item | Floor Cleaner |
Form | Liquid |
Color | Clear |
Fragrance | Lemon |
Container Type | Trigger Spray Bottle |
Recommended Dilution | Ready to Use |
RTU Yield per Container | 32 oz |
Flash Point | 200 Degrees F |
Primary Chemical | None |
Cleaner Form | Liquid |
Properties | Biodegradable, No Rinse Required, Nonflammable |
Maximum RTU Yield per Container | 32 oz |
For Floor Type | Ceramic, Laminate, Linoleum, Terrazzo, Vinyl, Wood |
pH Level | 10 |
Minimum Drying Time | 5 min |
Biodegradable | Yes |
Rinse Required | No |
Low Foaming | No |
pH Value | Alkaline |
Nonflammable | Yes |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, For Floor Type Ceramic, Laminate, Linoleum, Terrazzo, Vinyl, Wood, Minimum Drying Time 5 min, pH Level 10, pH Value Alkaline, Properties Biodegradable, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Color Clear, Flash Point 200 Degrees F, Fragrance Lemon, Maximum RTU Yield per Container 32 oz, Primary Chemical None, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.