Shop All Metal Polish and Stone Care
This Product is Discontinued
Rejuvenate
Cleaner, 16 oz., Stone and Marble, PK12 (Discontinued)
Mfr # RJ16CP
Zoro # G5156033
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 16 oz
- Cleaner Container Type Bottle
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # RJ16CP
- Zoro # G5156033
- UPC # 678408054224
- Country of Origin Unknown
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 16 oz |
Size | 16 oz. |
Degreaser Container Size | 16 oz. |
Container Size | 16 oz |
Details
Cleaner Chemical Product Grouping | Metal Polish and Stone Care |
Item - Metal Polish and Stone Care | Stone Polish |
Cleaner Container Type | Bottle |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
RTU Yield per Container | 16 oz. |
Includes Chemical | None |
Sub-Category | Stone |
Primary Chemical | None |
Flash Point | 275 Degrees F |
Item | Stone Polish |
Effective to Remove | C. Difficile Spores, Hepatitis A |
Container Type | Bottle |
Form | Liquid |
For Use On | Stone and Marble |
Degreaser Container Type | Bottle |
Surfaces for Use On | Corian, Granite, Marble |
Product Grouping | Stone Polish |
Description
Stone Polish, Cleaner Form Liquid, Container Size 16 oz, Container Type Bottle, Ready to Use, Surfaces for Use On Corian, Granite, Marble, Flash Point 275 Degrees F, Fragrance Unscented, Recommended Dilution Ready to Use, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.