Shop All Accent Furniture and Storage
Rejuvenate
Cabinet and Furniture Restorer, 16 oz
Mfr # RJ16CCLAM
Zoro # G704104476
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- Properties Biodegradable
- Cleaner Form Liquid
- Biodegradable Yes
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # RJ16CCLAM
- Zoro # G704104476
- UPC # 678408616002
- Country of Origin United States
- Category Accent Furniture and Storage
Dimensions
Container Size | 16 oz |
Details
Properties | Biodegradable |
Cleaner Form | Liquid |
Item | Cabinet and Furniture Restorer |
Biodegradable | Yes |
Container Type | Bottle |
Surfaces for Use On | Cabinets, Furniture, Wood |
For Use on Surfaces | Furniture, Wood |
Fragrance | Unscented |
Flash Point | 200 Degrees F |
VOC Content | 0% |
Product Label | Furniture Cleaner & Polish |
Description
Furniture Cleaner and Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 60 in. Desk Shell- Ash Grey (LDS6030AG)
- MARTEX Bedspread, Full, Navy (MAINSPREAD NAVY)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Black (102GMC2)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Polished Pewter (SN47071E)
- BAXTON STUDIO Jonesy Mid-Century Grey Upholstered 2-Drawer Nightstand (135-7288)
- SAFAVIEH Freddy Storage Bench- Brown - 19.9 X 16.1 X 33.5 In. (AMH5736A)
- BAXTON STUDIO Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves (188-11734-ZORO)
- SAUDER Dover Edge Storage Organizer Go , Cubbyhole storage for books, framed photos, collectibles, and more (432065)
- BAXTON STUDIO Kirana Glam and Luxe Navy Blue Velvet Fabric and Gold PU Leather Ottoman (175-11241-Zoro)
- BASICWISE Wooden Entryway Shoe Storage Bench with Cushion, Oak (QI003942.OK)
- VINTIQUEWISE Vintage Decorative Metal Bottle Shaped Freestanding 4 Wine Bottle Holder (QI003565)
- Rejuvenate Accent Furniture and Storage