Shop All Bathroom Cleaners
This Product is Discontinued
Rejuvenate
Bathroom Floor Restorer, Liquid, PK2 (Discontinued)
Mfr # RJ128PROFS
Zoro # G0988948
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 128 oz
- Container Type Bottle
- Fragrance Unscented
- Cleaner Form Liquid
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # RJ128PROFS
- Zoro # G0988948
- UPC # 678408054095
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 128 oz |
Container Size | 1 gal |
Description
Bathroom Floor Restorer, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, For Floor Type Wood, Minimum Drying Time 45 min, pH Level 9, pH Value Neutral, Properties Biodegradable, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards CARB Compliant, Color Clear, Flash Point None to Boiling, Fragrance Unscented, Maximum Coverage Area 3,000 sq ft, Maximum RTU Yield per Container 128 oz, Minimum Coverage Area 2,000 sq ft, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.