Shop All Floor Cleaners and Maintainers
Rejuvenate
All Floors Restorer, Clear, 32 oz
Mfr # RJ32F
Zoro # G204104488
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Fragrance Unscented
- Container Type Bottle
- Recommended Dilution Ready To Use
- Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # RJ32F
- Zoro # G204104488
- UPC # 678408053203
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 32 oz |
Details
Item | Floor Restorer |
Color | Clear |
Fragrance | Unscented |
Container Type | Bottle |
Recommended Dilution | Ready To Use |
NSF Rating | Not Rated |
Flash Point | 200 Degrees F |
Minimum Drying Time | 45 min |
For Floor Type | Ceramic Tile, Hardwood, Laminate, Linoleum, Stone, Terracotta, Terrazzo, Tile, Vinyl |
Properties | Biodegradable, No Rinse Required, Nonflammable |
Cleaner Form | Liquid |
Biodegradable | Yes |
pH Level | 8 |
Nonflammable | Yes |
pH Value | Neutral |
Standards | Safe For Pets and Kids |
Maximum RTU Yield per Container | 32 oz |
Rinse Required | No |
Low Foaming | No |
Maximum Drying Time | 45 min |
Maximum Coverage Area | 650 sq ft |
Finish Type | High Gloss |
Description
Floor Restorer, Cleaner Form Liquid, Container Size 32 oz, Container Type Bottle, Finish Type High Gloss, For Floor Type Ceramic Tile, Hardwood, Laminate, Linoleum, Stone, Terracotta, Terrazzo, Tile, Vinyl, Maximum Drying Time 45 min, Minimum Drying Time 45 min, pH Level 8, pH Value Neutral, Properties Biodegradable, No Rinse Required, Nonflammable, Ready to Use, Standards Safe For Pets and Kids, Flash Point 200 Degrees F, Maximum Coverage Area 650 sq ft, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD N TUFF 33 gal Trash Bags, 33 in x 39 in, Medium-Duty, 9 microns, Natural, 500 PK (GNT3340)
- PFERD 5' Contractor Broom Handle - 1-1/8" Diameter, Contractor Brace (89901)
- VIKAN VIKAN Green 16" Floor Squeegee (71402)
- ALLPOINTS Mop Head (Blue-Large) (8407186)
- REJUVENATE Fresh Scent Floor Cleaner Refill Liquid 1 gal (RJFC128)
- REJUVENATE No Scent Stone and Tile and Laminate Cleaner 32 oz Liquid (RJ32STLFC6)
- REJUVENATE Gloss All Floors Restorer Liquid 32 oz (RJ32F12)
- REJUVENATE Shine Refresher, Clear, 32 oz (HG-R85001)
- REJUVENATE Professional Hardwood Floor Restorer (RJ128PROFG)
- REJUVENATE Shine Refresher, Clear, 1 gal (HG-R55033)
- ZEP Concentrated Neutral Floor Cleaner, Blue (ZPEZUNEUT128)
- Rejuvenate Floor Cleaners and Maintainers