Shop All Floor Cleaners and Maintainers
Rejuvenate
All Floors Cleaner, Clear, 32 oz
Mfr # RJFC32RTU
Zoro # G704104483
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Fragrance Lemon
- Container Type Trigger Spray Bottle
- Recommended Dilution Ready To Use
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # RJFC32RTU
- Zoro # G704104483
- UPC # 678408550207
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 32 oz |
Details
Item | Floor Cleaner |
Color | Clear |
Fragrance | Lemon |
Container Type | Trigger Spray Bottle |
Recommended Dilution | Ready To Use |
NSF Rating | Not Rated |
Flash Point | 200 Degrees F |
pH Value | Alkaline |
Low Foaming | No |
Properties | Biodegradable, No Rinse Required, Nonflammable |
Maximum RTU Yield per Container | 32 oz |
Standards | Safe For Pets and Kids |
pH Level | 10 |
Biodegradable | Yes |
Cleaner Form | Liquid |
For Floor Type | Ceramic, Wood, Laminate, Linoleum, Terrazzo, Vinyl |
Minimum Drying Time | 5 min |
Rinse Required | No |
Nonflammable | Yes |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, For Floor Type Ceramic, Wood, Laminate, Linoleum, Terrazzo, Vinyl, Minimum Drying Time 5 min, pH Level 10, pH Value Alkaline, Properties Biodegradable, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Ready To Use, Standards Safe For Pets and Kids, Color Clear, Flash Point 200 Degrees F, Fragrance Lemon, Maximum RTU Yield per Container 32 oz, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Medium Looped-End Wet Mop, Green Band, PK12, 369551B00 (369551B00)
- FLITZ Metal Preclean, 3785ml/128 oz. (AL 01710)
- 3M Burnishing Pad, 17 In, Aqua, PK5 (3100)
- MALISH Heavy Duty Moss Floor Squeegee, 30", Heavy Metal, PK 12 (4530)
- REJUVENATE Professional Hardwood Floor Restorer (HG-R05321)
- REJUVENATE 32oz Wd Floor Cleaner (RJFC32PRO)
- REJUVENATE All Floors Cleaner, Clear, 1 gal (HG-R51280)
- REJUVENATE Fresh Scent Floor Cleaner Liquid 32 oz (RJFC32RTU6)
- REJUVENATE 32 Oz. All Floors Restorer (HG-R05320)
- REJUVENATE Professional Hardwood Floor Restorer (HG-R55048)
- THEOCHEM EARLY RAIN MULTIPURPOSE CLEANER - 5 GL PAIL, Floor Cleaner (100448-99990-1P)
- Rejuvenate Floor Cleaners and Maintainers