Shop All Floor Cleaners and Maintainers
Rejuvenate
All Floors Cleaner, Clear, 1 gal
Mfr # RJFC128
Zoro # G904104481
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Fragrance Fresh
- Container Type Bottle
- Recommended Dilution Ready To Use
- For Floor Type Ceramic, Wood, Laminate, Linoleum, Terrazzo, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rejuvenate
- MFR # RJFC128
- Zoro # G904104481
- UPC # 678408550344
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 1 gal |
Details
Item | Floor Cleaner |
Color | Clear |
Fragrance | Fresh |
Container Type | Bottle |
Recommended Dilution | Ready To Use |
For Floor Type | Ceramic, Wood, Laminate, Linoleum, Terrazzo, Vinyl |
pH Level | 9 |
Biodegradable | Yes |
VOC Content | 0% |
Nonflammable | Yes |
Cleaner Form | Liquid |
Rinse Required | No |
pH Value | Neutral |
Standards | CARB Compliant |
Maximum RTU Yield per Container | 128 oz |
Properties | Biodegradable, No Rinse Required, Nonflammable |
Minimum Drying Time | 5 min |
Maximum Coverage Area | 3,000 sq ft |
Minimum Coverage Area | 2,000 sq ft |
Low Foaming | No |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, For Floor Type Ceramic, Wood, Laminate, Linoleum, Terrazzo, Vinyl, Minimum Drying Time 5 min, pH Level 9, pH Value Neutral, Properties Biodegradable, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Ready To Use, Standards CARB Compliant, Color Clear, Fragrance Fresh, Maximum Coverage Area 3,000 sq ft, Maximum RTU Yield per Container 128 oz, Minimum Coverage Area 2,000 sq ft, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Advant ANG Cut Broom (7006)
- GENUINE JOE 5 in Mop Head, Orange, Synthetic (GJOMOR5BEA)
- MEDLINE Tissue Drape Paper Towels, White, 500 PK (MIINON24356W)
- ECOS PRO Fabric Frehener Odor Eliminator, PK6 (PL9840/6)
- REJUVENATE Professional Hardwood Floor Restorer (HG-R05322)
- REJUVENATE All Floors Cleaner, Clear, 32 oz (RJFC32RTU)
- REJUVENATE Fresh Scent Floor Cleaner Refill Liquid 1 gal (RJFC128)
- REJUVENATE Rejuvenate RJFC128 128 oz Floor Cleaner for Multisurface - pack of 2 (1547959)
- REJUVENATE Orange Scent Antibacterial Floor Cleaner Liquid 32 oz (RJ32ABFC)
- REJUVENATE Professional Hardwood Floor Restorer (RJ128PROFG)
- TOUGH GUY Sweeping Compound, Box, 50 lbs, Oil-Based, No Grit, Red (24WJ57)
- Rejuvenate Floor Cleaners and Maintainers