Shop All Grooming & Dressing Aids
Reizen
Reizen Loud Ear Hearing Enhancer
Mfr # HC-R/AMP
Zoro # G004025488
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reizen
- MFR # HC-R/AMP
- Zoro # G004025488
- UPC # 826725766355
- Country of Origin China
- Category Grooming & Dressing Aids
Description
The is an affordable, portable personal sound amplifier with up to 120dB gain. It features a built-in microphone for clear and loud delivery of sound through the included earphone.
Features- Personal sound amplifier with up to 120dB gain
- Built-in microphone
- Single mini earphone included
- Range up to 100 feet
- Uses 2 AAA batteries (included)
- Belt clip attaches to belt or clothing
- Frequency: 20Hz - 20KHz
- Dimensions: 1-3/4 L x 3/4 W x 2-1/2 H in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Defibrillator Storage Cabinet, Wall Mount (4400-D)
- COLGATE Colgate Optic White High Impact White Icy Fresh Mint 8 fl. oz., PK6 (167110)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- ECO BY GREEN CULTURE Facial Soap Bar, Clean Scent, 0.71 oz Pack, PK500 (SP-EGC-FL)
- PERFECT PANTS VM-VOR VibraLITE MINI Vibrating Watch with Orange & Black Band (PE77668)
- SILENT CALL Silent Call DC-01 Dual Connector & Splitter (SC-SPLITTER)
- BLUE JAY Blue Jay BJ210206 Hold My Stuff Personal Carry Bag for Knee Scooters (BJ210206)
- MG DEVELOPMENT MG Development HC-PERFECTDRY-QR PerfectDry QR Hearing Aid Drying System (HC-PERFECTDRY-QR)
- PROHEAL Disposable Adult Bibs Tie Back Perfect for Seniors Painting Eating White 100 Pack 100PK (PH-16430H)
- WILLIAMS SOUND Williams Sound Personal PA SelectView FM Receiver (WS-PPAR38N)
- BELLMAN AND SYMFON Bellman and Symfon BE1230 Visit Vibrating Pager Receiver (HC-VISIT/PAGREC)
- Reizen Grooming & Dressing Aids