Shop All Holiday Lights
Reinders
Reinders LEDICE-7MULTI 7 Multi Color LED Icicle Lights
Mfr # LEDICE-7MULTI
Zoro # G703751114
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reinders
- MFR # LEDICE-7MULTI
- Zoro # G703751114
- Country of Origin China
- Category Holiday Lights
Description
Add a new dimension to your multi-color LED icicle Christmas lights this year with our 7 multi-color icicle lights. Featuring brilliant blue. red. orange. purple. warm white. green. and yellow. This multi color icicle light set has a 4" lead wire. a 4" tail. with 6" spacing between the drops. The drops are alternating 5". 6". 3". Commercial grade.Bulb Count: 105.String Length: 7.Bulb Spacing: 6".Total Watts: 4.5.End-to-End Connection: 30.Rectified (Flicker-Free): YES.Power Connection: Standard Plug.Installation Location: Indoor/Outdoor.Bulb Type: Single Mold (Non-Removable).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 58767 replacement light bulb lamp (58767 SYLVANIA)
- ADVANCE Electronic Metal Halide Ballast (IMH70DBLSM)
- SATCO Fixture, Retrofit, LED, 8.5W, Downlight, White, 2700K (S39055)
- HOLIDAY BRIGHT LIGHTS BULB C9 MULTICOLOR 25CT (BU25C9X3-TMUA)
- REINDERS Reinders 41643R-B M5 LED Light Strands - Pure White - White Wire Full Wave Poly Bagged (41643R-B)
- REINDERS Reinders 34612R-B Purple G12 Raspberry LED Lights (34612R-B)
- REINDERS Reinders 134713-r Premium Grade 5mm LED Net Lights 100 Cool White Holiday Lights String with Green Wire (134713-r)
- REINDERS Reinders 88604-R M5mm ICICLE Holiday Creations 70 LED Christmas Light String - Gold (88604-R)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Ylw Bx25 (BU25LEDFC9-TYLA)
- CELEBRATIONS LED C6 GREEN LIGHT 100CT (47954-71)
- CELEBRATIONS Gold LED Mini Multicolored 100 ct Icicle Christmas Lights 12.67 ft. (40792-71)
- Reinders Holiday Lights