Reinders

Reinders 5MM50OF-B Premium Grade 5MM 50 LED Orange Frost Holiday Lights String with Black Wire


product price: $53.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Lens Color: Orange Frost.
  • Wire Color: Black.
  • Bulbs per Set: 50.
  • Bulb Spacing: 6".
  • Set Length: 25'.
  • Power Draw: 4.8 watts.
  • End-to-End Connectability: 43.
  • Usage Location: Indoor/Outdoor.
  • LED Bulb Life (hours): upto 50K.
  • Dimmable: Yes.
  • Bulb Construction: 1-Piece.
  • Bulb Shape: 5MM.
  • Operating Voltage: 120V.
  • Energy Star Certified: Yes.
  • CSA Certified: No.
  • UL Listed: Yes.
  • RoHS Rating: Yes.
  • Made In: China.
  • Full-Wave Rectified: Yes.
  • Packaging: Poly Bag.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.