Reinders

Reinders 41499-CW Red to Green ColorWave LED - M5 Mini-Ice - Color Changing Holiday 35 Lights String


product price: $30.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Voltage: 120 volts.
  • Average Rated Life: 100000 hours.
  • Style: Mini Ice M5.
  • Color: Multi Colored.
  • Commercial Grade: C7 Color change.
  • String Length: 12 ft.
  • Bulb Quantity: 35.
  • Max Sets Connected: 12.
  • Suitability: Outdoor.
  • Bulb Spacing: 4".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.