Shop All Holiday Lights
Reinders
Reinders 34604R-B Gold G12 Raspberry LED Lights
Mfr # 34604R-B
Zoro # G303750999
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reinders
- MFR # 34604R-B
- Zoro # G303750999
- UPC # 747925382278
- Country of Origin China
- Category Holiday Lights
Description
Create a warm and elegant lighting display with these gold G12 raspberry LED lights.
Bulb Type: LED Single Mold (Non-removable) Energy Star Rated.
String Length: 24'.
Bulb Count: 70.
Bulb Spacing: 4".
Connect up to: 43 Strings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Naed 54255 replacement light bulb lamp (54255 NAED)
- FUSION PRODUCTS LTD. Solar Motion WDG Light (25664)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 BL)
- STREAMLIGHT Flashlight Microstream Usb - Blue (66603)
- REINDERS Reinders 134713-r Premium Grade 5mm LED Net Lights 100 Cool White Holiday Lights String with Green Wire (134713-r)
- REINDERS Reinders 41643R-B M5 LED Light Strands - Pure White - White Wire Full Wave Poly Bagged (41643R-B)
- REINDERS Reinders 88604-R M5mm ICICLE Holiday Creations 70 LED Christmas Light String - Gold (88604-R)
- REINDERS Reinders 34612R-B Purple G12 Raspberry LED Lights (34612R-B)
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 BLU 25PK (BU25C9-OBLA)
- CELEBRATIONS GOLD LED C9 WW 25CT (44620-71)
- QUEENS OF CHRISTMAS LED Laser Light - Green (LED-LAZ-GR)
- Reinders Holiday Lights